Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-060200X

  • Zoro # G8412065


product price: $35.39
/ea

Key Features

Overall Length
1-1/2 in
Application
For Profiling
Projection
.025 in
Material
C2 Micrograin Carbide
Radius
.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPF-060200X
Zoro #
G8412065
UPC #
728709162415
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
.005 in
Bore Depth
.200"
Bore Dia.
.060"
Shank Dia.
3/16 in
Neck Dia.
0.0450"
Groove Width
0.0550"
Min. Bore Dia.
0.0600"
Corner Radius
0.005"
Max. Bore Depth
0.200"

Details

Item
Quick Change Profiling Tool
Application
For Profiling
Projection
.025 in
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Offset
0.032"

Description

Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.