Zoro Homepage

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-060500

  • Zoro # G8310005


product price: $33.69
/ea

Key Features

Overall Length
1-1/2 in
Radius
.005 in
Projection
.025 in
Application
For Profiling
Bore Depth
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-060500
Zoro #
G8310005
UPC #
728709162446
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
.005 in
Bore Depth
.500"
Bore Dia.
.060"
Shank Dia.
3/16 in
Neck Dia.
0.0450"
Groove Width
0.0550"
Min. Bore Dia.
0.0600"
Max. Bore Depth
1/2"
Corner Radius
0.005"

Details

Item
Quick Change Profiling Tool
Projection
.025 in
Application
For Profiling
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Offset
0.032"

Description

Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.