Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-070200X
Zoro # G7915905
product price: $34.75
/eaKey Features
Overall Length
1-1/2 in
Material
C2 Micrograin Carbide
Radius
.005 in
Cutting Direction
Right Hand
Application
For Profiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF-070200X
Zoro #
G7915905
UPC #
728709162477
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Radius
.005 in
Bore Dia.
.070"
Bore Depth
.200"
Shank Dia.
3/16 in
Neck Dia.
0.0600"
Max. Bore Depth
0.200"
Min. Bore Dia.
0.0700"
Groove Width
0.0600"
Corner Radius
0.005"
Details
Item
Quick Change Profiling Tool
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
For Profiling
Projection
.025 in
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Finish - Machining
AlTiN
Offset
0.045"
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.