Zoro Homepage

Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-070400X

  • Zoro # G8003344


product price: $36.25
/ea

Key Features

Overall Length
1-1/2 in
Material
C2 Micrograin Carbide
Bore Depth
.400"
Radius
.005 in
Bore Dia.
.070"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-070400X
Zoro #
G8003344
UPC #
728709162491
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.400"
Radius
.005 in
Bore Dia.
.070"
Shank Dia.
3/16 in
Neck Dia.
0.0600"
Groove Width
0.0600"
Corner Radius
0.005"
Min. Bore Dia.
0.0700"
Max. Bore Depth
0.400"

Details

Item
Quick Change Profiling Tool
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Application
For Profiling
Cutting Direction
Right Hand
Projection
.025 in
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Offset
0.045"

Description

Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.