Zoro Homepage

Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-2001000

  • Zoro # G8014361


product price: $42.65
/ea

Key Features

Overall Length
2-1/2 in
Material
C2 Micrograin Carbide
Projection
.080 in
Radius
.008 in
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-2001000
Zoro #
G8014361
UPC #
728709162804
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
.008 in
Bore Dia.
.180"
Bore Depth
1.00"
Shank Dia.
1/4 in
Neck Dia.
0.1700"
Groove Width
0.1600"
Corner Radius
0.008"
Min. Bore Dia.
0.2000"
Max. Bore Depth
1"

Details

Item
Quick Change Profiling Tool
Material
C2 Micrograin Carbide
Projection
.080 in
Application
For Profiling
Cutting Direction
Right Hand
Finish
Uncoated
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.115"

Description

Quick Change Profiling Tool, 1/4 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.