Zoro Homepage

Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide

  • Mfr # QPF-160750X

  • Zoro # G8243067


product price: $35.25
/ea

Key Features

Overall Length
2 in
Bore Depth
.750"
Bore Dia.
.160"
Projection
.050 in
Radius
.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-160750X
Zoro #
G8243067
UPC #
728709162736
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Bore Dia.
.160"
Radius
.008 in
Shank Dia.
3/16 in
Neck Dia.
0.1300"
Corner Radius
0.008"
Max. Bore Depth
3/4"
Min. Bore Dia.
0.1600"
Groove Width
0.1300"

Details

Item
Quick Change Profiling Tool
Projection
.050 in
Finish
AlTiN Coated
Application
For Profiling
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Offset
0.085"

Description

Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.