Zoro Homepage

Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPR-4601800X

  • Zoro # G7817582


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Bore Depth
1.80"
Application
For Profiling
Bore Dia.
.460"
Radius
.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-4601800X
Zoro #
G7817582
UPC #
728709163511
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bore Depth
1.80"
Bore Dia.
.460"
Radius
.008 in
Shank Dia.
1/2 in
Neck Dia.
0.3100"
Groove Width
0.1260"
Max. Bore Depth
1.800"
Min. Bore Dia.
0.4600"
Corner Radius
0.008"

Details

Item
Quick Change Profiling Tool
Application
For Profiling
Cutting Direction
Right Hand
Finish
Uncoated
Projection
.150 in
Material
C2 Micrograin Carbide
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Finish - Machining
AlTiN
Measurement System
Fractional Inch

Description

Quick Change Profiling Tool, 1/2 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.