Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4901000X
Zoro # G8136554
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Radius
.008 in
Material
C2 Micrograin Carbide
Bore Dia.
.490"
Application
For Profiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QPR-4901000X
Zoro #
G8136554
UPC #
728709163535
Country of Origin
United States
Dimensions
Overall Length
3 in
Radius
.008 in
Bore Dia.
.490"
Shank Dia.
1/2 in
Bore Depth
1.00"
Neck Dia.
0.3400"
Min. Bore Dia.
0.4900"
Max. Bore Depth
1"
Corner Radius
0.008"
Groove Width
0.1260"
Details
Item
Quick Change Profiling Tool
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
For Profiling
Projection
.150 in
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Description
Quick Change Profiling Tool, 1/2 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.