Zoro Homepage

Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide

  • Mfr # QPR-4901500

  • Zoro # G7850963


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Cutting Direction
Right Hand
Shank Dia.
1/2 in
Application
For Profiling
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-4901500
Zoro #
G7850963
UPC #
728709163542
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
1.50"
Radius
.008 in
Neck Dia.
0.3400"
Min. Bore Dia.
0.4900"
Max. Bore Depth
1-1/2"
Groove Width
0.1260"
Corner Radius
0.008"

Details

Item
Quick Change Profiling Tool
Cutting Direction
Right Hand
Application
For Profiling
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Projection
.150 in
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)

Description

Quick Change Profiling Tool, 1/2 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.