Zoro Homepage

Quick Change - Retaining Ring Grooving Tool

  • Mfr # QRR-046-750-310

  • Zoro # G801020204


product price: $68.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRR-046-750-310
Zoro #
G801020204
UPC #
-
Country of Origin
United States

Description

0.3100" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0460" Tooth Width x 0.1000" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.