Quick Change - Right Hand - 0.2160in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in

  • Mfr # QBB8-200500X

  • Zoro # G616049568


product price: $47.99
/ea

Key Features

Bore Depth
0.500" (1/2)
Min. Bore
0.2160"
Left/Right Hand
Right Hand
Shank Dia.
0.2500" (1/4)
Head Width
0.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB8-200500X
Zoro #
G616049568
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
0.500" (1/2)
Shank Dia.
0.2500" (1/4)
Head Width
0.200"

Details

Min. Bore
0.2160"
Left/Right Hand
Right Hand
Coating
AlTiN

Description

0.2160in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.00in 2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.