Quick Change - Right Hand - 0.2160in Min Bore DIA x 1.000in Max Bore Depth x 0.0500in Projection

  • Mfr # QBB8-2001000

  • Zoro # G216049579


product price: $46.99
/ea

Key Features

Bore Depth
1.000" (1)
Min. Bore
0.2160"
Shank Dia.
0.2500" (1/4)
Left/Right Hand
Right Hand
Head Width
0.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB8-2001000
Zoro #
G216049579
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
1.000" (1)
Shank Dia.
0.2500" (1/4)
Head Width
0.200"

Details

Min. Bore
0.2160"
Left/Right Hand
Right Hand
Coating
UN

Description

0.2160in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.