Quick Change - Right Hand - 0.2410in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0700in

  • Mfr # QIAT2-500-14

  • Zoro # G116057988


product price: $63.55
/ea

Key Features

Hand Direction
Right Hand
Shank Diameter
0.3125" (5/16)
Min. Bore Diameter
0.2410"
Max. Bore Depth
0.500" (1/2)
Head Width
0.219"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIAT2-500-14
Zoro #
G116057988
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
0.3125" (5/16)
Min. Bore Diameter
0.2410"
Max. Bore Depth
0.500" (1/2)
Head Width
0.219"

Details

Hand Direction
Right Hand
Coating
UN

Description

0.2410in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0700in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length - Carbide Quick Change - Acme Thread Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.