
Quick Change - Right Hand - 0.280in Min Bore DIA x 0.75in 3/4 Max Bore Depth x 0.065in Projectio
Mfr # QBB8-260750
Zoro # G716049598
product price:Â $60.79
/eaKey Features
Bore Depth
0.750" (3/4)
Left/Right Hand
Right Hand
Shank Dia.
0.3125" (5/16)
Min. Bore
0.2800"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB8-260750
Zoro #
G716049598
UPC #
-
Country of Origin
United States
Dimensions
Bore Depth
0.750" (3/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.260"
Details
Left/Right Hand
Right Hand
Min. Bore
0.2800"
Coating
UN
Description
0.2800in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0650in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.