
Quick Change - Right Hand - 0.280in Min Bore DIA x 1.25in 1-1/4 Max Bore Depth x 0.065in Project
Mfr # QBB8-2601250X
Zoro # G516049576
product price: $65.55
/eaKey Features
Bore Depth
1.250" (1-1/4)
Left/Right Hand
Right Hand
Shank Dia.
0.3125" (5/16)
Min. Bore
0.2800"
Coating
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB8-2601250X
Zoro #
G516049576
UPC #
-
Country of Origin
United States
Dimensions
Bore Depth
1.250" (1-1/4)
Shank Dia.
0.3125" (5/16)
Head Width
0.260"
Details
Left/Right Hand
Right Hand
Min. Bore
0.2800"
Coating
AlTiN
Description
0.2800in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.0650in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.