
Quick Change - Right Hand - 0.3100in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0730in
Mfr # QBB8-290750
Zoro # G016049540
product price: $69.59
/eaKey Features
Min. Bore
0.3100"
Left/Right Hand
Right Hand
Shank Dia.
0.3125" (5/16)
Bore Depth
0.750" (3/4)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBB8-290750
Zoro #
G016049540
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3125" (5/16)
Bore Depth
0.750" (3/4)
Head Width
0.290"
Details
Min. Bore
0.3100"
Left/Right Hand
Right Hand
Coating
UN
Description
0.3100in Min Bore DIA x 0.750in 3/4 Max Bore Depth x 0.0730in Projection x 0.3125in 5/16 Shank DIA x 2.00in 2 Overall Length x 0.008in Corner Radius - Carbide Quick Change - Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.