Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change, Threading Tool, Single Point, 0.2220 Min Bore, 1.125 1-1/8 Max

  • Mfr # QIT-2001125X

  • Zoro # G311239691


product price: $62.29
/ea

Key Features

Cutting Direction
Right Hand
Size
13-56
Coating
AlTiN
Overall Length
2-1/2 in
Offset
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QIT-2001125X
Zoro #
G311239691
UPC #
-
Country of Origin
United States

Dimensions

Size
13-56
Overall Length
2-1/2 in
Length from Holder
1.353 in
Shank Dia.
1/4 in
Corner Radius
0.002 in
Max. Bore Depth
1-1/8 in
Neck Dia.
0.1550 in
Min. Bore Dia.
0.2220 in
Head Width
0.200 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Offset
0.032 in
Projection
0.0450 in
Centerline Offset
0.0750 in

Description

0.2220 Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.0450 Projection X 0.2500 1/4 Shank Dia X 2.50 2-1/2 Overall Length X 0.002 Corner Radius #13-56 - Carbide Quick Change - Un Thread - Single Point Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.