Zoro Homepage

Quick Change Threading Tool, Topping, 0.1820 Min Bore, 0.500 1/2 Max

  • Mfr # QTT-014020-050

  • Zoro # G211240193


product price: $52.55
/ea

Key Features

Cutting Direction
Right Hand
Size
1/4/2020
Coating
UN
Min. Bore Dia.
0.1820 in
Centerline Offset
0.0663 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT-014020-050
Zoro #
G211240193
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4/2020
Min. Bore Dia.
0.1820 in
Shank Dia.
3/16 in
Neck Dia.
0.1264 in
Length from Holder
0.590 in
Overall Length
1-1/2 in
Max. Bore Depth
1/2 in
Head Width
0.160 in

Details

Cutting Direction
Right Hand
Coating
UN
Centerline Offset
0.0663 in
Angle per Side
30
Included Angle
60
Offset
0.024 in
Projection
0.0271 in

Description

0.1820 Min Bore Dia X 0.500 1/2 Max Bore Depth X 0.0271 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #1/4-20 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.