Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Threading Tool, Topping, 0.3220 Min Bore, 1 in.Max

  • Mfr # QTT-038024-100

  • Zoro # G011239687


product price: $71.65
/ea

Key Features

Cutting Direction
Right Hand
Size
3/8/2024
Coating
UN
Shank Dia.
5/16 in
Max. Bore Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTT-038024-100
Zoro #
G011239687
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8/2024
Shank Dia.
5/16 in
Max. Bore Depth
1 in
Neck Dia.
0.2709 in
Head Width
0.300 in
Min. Bore Dia.
0.3220 in
Length from Holder
1.353 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Coating
UN
Included Angle
60
Projection
0.0226 in
Centerline Offset
0.1438 in
Offset
0.021 in
Angle per Side
30

Description

0.3220 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0226 Projection X 0.3125 5/16 Shank Dia X 2.50 2-1/2 Overall Length #3/8-24 - Carbide Quick Change - Un Thread - Topping Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.