Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change - Undercut Full Radius Grooving Tool .303 D X .050 W X 1.00 Depth QUP

  • Mfr # QUP-31050-16

  • Zoro # G311946575


product price: $74.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
SAE or Metric
SAE
Centerline Offset
0.1467 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUP-31050-16
Zoro #
G311946575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Bore Dia.
0.3250 in
Head Width
0.303 in
Neck Dia.
0.2200 in
Radius
0.0250 in
Length from Holder
1.353 in
Tooth Width
0.0500 in
Max. Bore Depth
1 in

Details

Finish
UN
SAE or Metric
SAE
Centerline Offset
0.1467 in
Projection
0.0830 in
Left/Right Hand
Right Hand
Angled Projection
0.132 in

Description

0.3250in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0500in Tooth Width x 0.0830in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0250in Radius - Carbide Quick Change - Undercut Full Radius Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.