
Radius Boring Tool, 1-1/2" L, C2 Micrograin Carbide
Mfr # BBL-080150G
Zoro # G8059807
product price: $37.05
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
1/8"
Radius
.003"-.005"
Material
C2 Micrograin Carbide
Application
Boring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBL-080150G
Zoro #
G8059807
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
1/8"
Radius
.003"-.005"
Bore Depth
.150"
Bore Dia.
.080"
Groove Width
0.0700"
Split Length
0.085"
Min. Bore Dia.
0.0800"
Neck Dia.
0.0600"
Max. Bore Depth
0.150"
Details
Item
Radius Boring Tool
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Left Hand
Angle
.020"
Finish
TiN Coated
Projection
0.0200"
Description
0.0800" Min Bore DIA x 0.150" Max Bore Depth x 0.0700" Tooth Width x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Left Hand, TiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.