This item is Discontinued.

Micro 100 Radius Boring Tool, 1-1/2" L, C2 Micrograin Carbide BBL-110500

Radius Boring Tool, 1-1/2" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # BBL-110500
  • Zoro # G7806443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-110500
Zoro #
G7806443
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Bore Depth
.500"
Bore Dia.
.110"
Radius
.003"-.005"
Split Length
0.085"
Neck Dia.
0.0830"
Groove Width
0.0700"
Min. Bore Dia.
0.1100"
Max. Bore Depth
1/2"

Details

Item
Radius Boring Tool
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Angle
0.28"
Cutting Direction
Left Hand
Projection
0.0270"

Description

0.1100" (2.8 mm) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0700" Tooth Width x 0.0270" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Left Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.