Zoro Homepage

Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide

  • Mfr # BBL-2001100

  • Zoro # G8382044


product price: $40.65
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
1/4"
Application
Boring
Material
C2 Micrograin Carbide
Radius
.005"-.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-2001100
Zoro #
G8382044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Radius
.005"-.008"
Bore Depth
1.100"
Bore Dia.
.200"
Max. Bore Depth
1.100"
Groove Width
0.1500"
Min. Bore Dia.
0.2000"
Split Length
0.175"
Neck Dia.
0.1500"

Details

Item
Radius Boring Tool
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.050"
Cutting Direction
Left Hand
Projection
0.0500"

Description

0.2000" Min Bore DIA x 1.100" Max Bore Depth x 0.1500" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.