This item is Discontinued.

Micro 100 Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide BBL-2901600

Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # BBL-2901600
  • Zoro # G8315964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-2901600
Zoro #
G8315964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Bore Depth
1.600"
Shank Dia.
5/16"
Radius
.005"-.008"
Bore Dia.
.290"
Groove Width
0.2000"
Neck Dia.
7/32"
Split Length
0.220"
Min. Bore Dia.
0.2900"
Max. Bore Depth
1.600"

Details

Item
Radius Boring Tool
Finish
Uncoated
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Angle
.073"
Application
Boring
Projection
0.0720"

Description

0.2900" Min Bore DIA x 1.600" Max Bore Depth x 0.2000" Tooth Width x 0.0720" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.