
Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide
Mfr # BBL-360900
Zoro # G8115572
product price: $62.89
/eaKey Features
Overall Length
2-1/2"
Material
C2 Micrograin Carbide
Bore Dia.
.360"
Application
Boring
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBL-360900
Zoro #
G8115572
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Bore Dia.
.360"
Radius
.005"-.008"
Bore Depth
.900"
Shank Dia.
3/8"
Groove Width
0.2000"
Split Length
0.245"
Max. Bore Depth
0.900"
Neck Dia.
0.2700"
Min. Bore Dia.
0.3600"
Details
Item
Radius Boring Tool
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Left Hand
Angle
.090"
Projection
0.0900"
Description
0.3600" Min Bore DIA x 0.900" Max Bore Depth x 0.2000" Tooth Width x 0.0900" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.