Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Boring Tool, 6" L, C2 Micrograin Carbide

  • Mfr # BBL-4903500

  • Zoro # G8338775


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6"
Finish
Uncoated
Bore Dia.
.490"
Material
C2 Micrograin Carbide
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-4903500
Zoro #
G8338775
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Bore Dia.
.490"
Shank Dia.
1/2"
Radius
.005"-.008"
Bore Depth
3.500"
Groove Width
0.3000"
Split Length
0.320"
Neck Dia.
0.3680"
Min. Bore Dia.
0.4900"
Max. Bore Depth
3-1/2"

Details

Item
Radius Boring Tool
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.123"
Cutting Direction
Left Hand
Application
Boring
Projection
0.1220"

Description

0.4900" Min Bore DIA x 3.500" (3-1/2) Max Bore Depth x 0.3000" Tooth Width x 0.1220" Projection x 0.5000" (1/2) Shank DIA x 6.00" (6) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.