Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Grooving Tool .250 D X .039 W X .250 Depth RR

  • Mfr # RR-8363

  • Zoro # G311946544


product price: $43.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2720 in
Finish
UN
Head Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-8363
Zoro #
G311946544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
0.2720 in
Head Width
1/4 in
Tooth Width
0.0390 in
Max. Bore Depth
1/4 in
Neck Dia.
0.1700 in

Details

Finish
UN
Projection
0.0800 in
Centerline Offset
1/8 in
Left/Right Hand
Right Hand
SAE or Metric
SAE

Description

0.2720in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0390in Tooth Width x 0.0800in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Retaining Ring Grooving Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.