Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Ring Grooving Tool, 8.00 mm Min Bore dia

  • Mfr # RRM-110-40X

  • Zoro # G1001798


product price: $63.09
/ea

Key Features

Overall Length
63.0 mm
Shank Dia.
8.000 mm
Finish
AlTiN
Neck Dia.
5.380 mm
Projection
2.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRM-110-40X
Zoro #
G1001798
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.0 mm
Shank Dia.
8.000 mm
Groove Width
1.090 mm
Neck Dia.
5.380 mm
Min. Bore Dia.
8.000 mm
Max. Bore Depth
40.00 mm
Split Length
4.20 mm

Details

Finish
AlTiN
Projection
2.500 mm
Cutting Direction
Right Hand

Description

8.00 mm Min Bore DIA x 40.00 mm Max Bore Depth 1.090 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.