Shop MICRO 100
See all product information
Create Account
Right Hand - 0.250in 1/4 Min Bore DIA x 0.50in 1/2 Max Bore Depth x 0.057in Projection x 2.5in
- Mfr # BB12-230500G
- Zoro # G516049590
product price:Â
$
75.79
/ea
Key Features
Shank Dia.
0.3125" (5/16)
Min. Bore
0.2500" (1/4)
Bore Depth
0.500" (1/2)
Left/Right Hand
Right Hand
Head Width
0.230"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB12-230500G
- Zoro #
- G516049590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 0.3125" (5/16)
- Bore Depth
- 0.500" (1/2)
- Head Width
- 0.230"
Details
- Min. Bore
- 0.2500" (1/4)
- Left/Right Hand
- Right Hand
- Coating
- TiN
Description
0.2500in 1/4 Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0570in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.