Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM32TSS10CSCLPR06, 69.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 1144614
- Zoro # G3570050
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Overall Length
69.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM32TSS10CSCLPR06
Insert Size
060204 (21.51)
Rake
0 Degrees Axial, 9 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1144614
- Zoro #
- G3570050
- UPC #
- 4059782118102
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM32TSS10CSCLPR06
- Rake
- 0 Degrees Axial, 9 Degrees Radial
- Cutting Direction
- Right Hand
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 7.00mm
- ISO Number
- KM32TSS10CSCLPR06
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- Insert Style
- CP
- Insert Clearance Angle
- 11 Degrees
- Standards
- ISO 26622
- Compatible Hardware
- Screw Clamp
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
Dimensions
- Overall Length
- 69.95mm
- Insert Size
- 060204 (21.51)
- Shank Dia.
- 32.00mm
- Insert Cutting Edge Length
- 6.45mm
- Max. Bore Depth
- 35.00mm
- Min. Bore Dia.
- 13.00mm
- Connection Size
- KM32TS
- Wire Rope Length
- 69.95mm
- Length
- 69.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 69.95mm, KM32TSS10CSCLPR06, 95 Degrees , 7.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.