
Right Hand - 0.280in Min Bore DIA x 1in Max Bore Depth x 0.065in Projection x 2.5in
Mfr # BB12-2601000G
Zoro # G316049608
product price: $60.99
/eaKey Features
Shank Dia.
0.3125" (5/16)
Min. Bore
0.2800"
Bore Depth
1.000" (1)
Left/Right Hand
Right Hand
Coating
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB12-2601000G
Zoro #
G316049608
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3125" (5/16)
Bore Depth
1.000" (1)
Head Width
0.260"
Details
Min. Bore
0.2800"
Left/Right Hand
Right Hand
Coating
TiN
Description
0.2800in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.0650in Projection x 0.3125in 5/16 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.