Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Dia. 16.0 mm, Length 310 mm

  • Mfr # SRM-160-310

  • Zoro # G8285304


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
16.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
310.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRM-160-310
Zoro #
G8285304
UPC #
728709182741
Country of Origin
United States

Dimensions

Size
16.00mm
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
310.00 mm
Diameter
16.0 mm
Length
310 mm
Dimension Type
Metric
Size-Diameter
16.00 mm
Size - Decimal
16.00mm - 0.6299
Shank Dia.
16.000 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Finish
Uncoated
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Decimal Equivalent
0.6299

Description

Round Blank, Metric, Carbide, 16.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.