Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Dia. 3/4 In, Length 6 In

  • Mfr # SR-750-6

  • Zoro # G8371063


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/4"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-750-6
Zoro #
G8371063
UPC #
728709182338
Country of Origin
United States

Dimensions

Size
3/4"
Diameter Tolerance
-0.0001/-0.0002 in
Overall Length
6 in
Diameter
3/4"
Dimension Type
Fractional Inch
Length
6"
Size - Decimal
3/4 in - 0.7500
Size-Diameter
3/4 in
Shank Dia.
3/4"

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Finish
Uncoated
Drill Blank Shape
Rod
Decimal Equivalent
0.7500

Description

Round Blank, Fractional Inch, Carbide, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.