Zoro Homepage

Router (Metric) Single Flute

  • Mfr # SFAM-120050

  • Zoro # G8003012


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Shank Dia.
12 mm
Length of Cut
40 mm
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFAM-120050
Zoro #
G8003012
UPC #
728709179154
Country of Origin
United States

Dimensions

Overall Length
90 mm
Shank Dia.
12 mm
Length of Cut
40 mm
Diameter
12mm
Dimension Type
Metric
Cutter Dia. - Machining
12.00mm
Cutter Dia.
12 mm
Milling Dia.
12.000 mm

Description

Solid Router Bit, Primary Material Application Aluminum, Spiral Upcut, Metric, 12 mm Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.