Zoro Homepage

Sharp Boring Tool, 83 mm L, C2 Micrograin Carbide

  • Mfr # BBM-121138

  • Zoro # G8459972


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Finish
Uncoated
Bore Dia.
11 mm
Shank Dia.
12 mm
Angle
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-121138
Zoro #
G8459972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83 mm
Bore Dia.
11 mm
Shank Dia.
12 mm
Bore Depth
38 mm
Split Length
6.90 mm
Min. Bore Dia.
11.000 mm
Max. Bore Depth
38.00 mm
Groove Width
6.350 mm
Neck Dia.
8.260 mm

Details

Item
Sharp Boring Tool
Finish
Uncoated
Angle
2.75 mm
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Projection
2.740 mm

Description

11.000 mm Min Bore DIA x 38.00 mm Max Bore Depth x 6.350 mm Tooth Width x 2.740 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Boring Standard Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.