Square End Mill, 13/64" Cut L, Unfinished
Mfr # MEF-047-500K
Zoro # G9199657
product price: $40.69
/eaKey Features
Dimension Type
Decimal inch
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.071 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEF-047-500K
Zoro #
G9199657
UPC #
728709144565
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.0500"
Length of Cut
0.071 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Dia.
0.045 in
Neck Length
0.429 in
Milling Dia.
0.046875 in
Description
Square End Mill, 0.046875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.071 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.