Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 3/32" Cut Length, nACRo

  • Mfr # MEF-035-150

  • Zoro # G9199429


product price: $30.65
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0350"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.053 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-035-150
Zoro #
G9199429
UPC #
728709143674
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0350"
Length of Cut
0.053 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Length
0.097 in
Milling Dia.
0.035 in
Neck Dia.
0.033 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
List Number
MEF
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Finish
nACRo
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
20 Degrees
End Mill Style
Square
Steel (P) Compatibility
Yes
Shank Type
Straight
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
AAA
Finish - Machining
nACRo
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.035 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.053 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.033 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.