Zoro Homepage

Square Turning Insert, Square, 3, SPG, 2

  • Mfr # SPG-322

  • Zoro # G1983585


product price: $16.95
/ea

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG-322
Zoro #
G1983585
UPC #
728709181676
Country of Origin
United States

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.125"
Nose Radius
1/32"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3
Chip-Breaker
No
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
4
Coating
Uncoated
Included Angle
90 Degrees
ANSI Code
SPG322
Number of Cutting Edges
4
Measurement System
Fractional Inch
Insert Holding Type
Clamp
Clearance Angle
11 Degrees
Finish - Machining
Bright (Uncoated)
Shape
Square
Finish
UN

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.