Zoro Homepage

Standard, Boring Tools, Helical Back Rake, 5.10 mm Min Bore dia

  • Mfr # HBM-055035

  • Zoro # G1000048


product price: $33.95
/ea

Key Features

Overall Length
57.0 mm
Cutting Direction
Right Hand
Finish
UN
Projection
0.400 mm
Shank Dia.
6.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBM-055035
Zoro #
G1000048
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Max. Bore Depth
35.00 mm
Split Length
11.00 mm
Neck Dia.
4.700 mm
Min. Bore Dia.
5.100 mm

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.400 mm

Description

5.10 mm Min Bore DIA x 35.00 mm Max Bore Depth 0.40 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Boring Helical Back Rake Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.