Zoro Homepage

Standard - Boring Tools - Right Hand .050 HW X .003 R X .250 Depth BB, TiN

  • Mfr # BB3-050250G

  • Zoro # G011946462


product price: $35.89
/ea

Key Features

Overall Length
1-1/2 in
Projection
0.0120 in
Left/Right Hand
Right Hand
Min. Bore
0.0550 in (1.4 mm)
Bore Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3-050250G
Zoro #
G011946462
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
1/4 in
Radius
0.0030 in
Shank Dia.
1/8 in
Neck Dia. (In.)
0.0380 in
Head Width
0.050 in

Details

Finish
TiN
Projection
0.0120 in
Left/Right Hand
Right Hand
Min. Bore
0.0550 in (1.4 mm)
Offset
-0.0125 in
SAE or Metric
SAE

Description

0.0550in 1.4 mm Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0120in Projection x 0.1250in 1/8 Shank DIA x 1.50in 1-1/2 Overall Length x 0.0030in Radius - Carbide Boring Standard Right Hand, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.