Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Boring Tools - Right Hand .060 HW X .003 R X .250 Depth BB

  • Mfr # BB3-060250

  • Zoro # G711946403


product price: $31.15
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Neck Dia. (In.)
0.0450 in
Radius
0.0030 in
Projection
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3-060250
Zoro #
G711946403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Neck Dia. (In.)
0.0450 in
Radius
0.0030 in
Bore Depth
1/4 in
Head Width
0.060 in

Details

Projection
1/64 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Finish
UN
Offset
-0.0025 in
Min. Bore
0.0700 in

Description

0.0700in Min Bore DIA x 0.250in 1/4 Max Bore Depth x 0.0150in 1/64 Projection x 0.1250in 1/8 Shank DIA x 1.50in 1-1/2 Overall Length x 0.0030in Radius - Carbide Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.