
Standard - Boring Tools - Right Hand .100 HW X .003 R X .800 Depth BB, AlTiN
Mfr # BB3-100800X
Zoro # G011946790
product price: $37.39
/eaKey Features
Overall Length
2 in
Finish
AlTiN
Offset
0.0375 in
Radius
0.0030 in
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB3-100800X
Zoro #
G011946790
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Radius
0.0030 in
Bore Depth
0.800 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Shank Dia.
1/8 in
Head Width
0.100 in
Details
Finish
AlTiN
Offset
0.0375 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.0250 in
Min. Bore
0.1100 in (2.8 mm)
Description
0.1100in 2.8 mm Min Bore DIA x 0.800in Max Bore Depth x 0.0250in Projection x 0.1250in 1/8 Shank DIA x 2.00in 2 Overall Length x 0.0030in Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.