Zoro Homepage

Standard - Boring Tools - Right Hand .110 HW X .003 R X .800 Depth BB, AlTiN

  • Mfr # BB3-110800X

  • Zoro # G711946977


product price: $37.39
/ea

Key Features

Overall Length
2 in
Neck Dia. (In.)
0.0830 in (2.1 mm)
Radius
0.0030 in
SAE or Metric
SAE
Projection
0.0270 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3-110800X
Zoro #
G711946977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Neck Dia. (In.)
0.0830 in (2.1 mm)
Radius
0.0030 in
Shank Dia.
1/8 in
Bore Depth
0.800 in
Head Width
0.110 in

Details

SAE or Metric
SAE
Projection
0.0270 in
Min. Bore
0.1220 in
Finish
AlTiN
Left/Right Hand
Right Hand
Offset
0.0475 in

Description

0.1220in Min Bore DIA x 0.800in Max Bore Depth x 0.0270in Projection x 0.1250in 1/8 Shank DIA x 2.00in 2 Overall Length x 0.0030in Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.