Zoro Homepage

Standard - Boring Tools - Right Hand .230 HW X .006 R X 1.75 Depth BB, AlTiN

  • Mfr # BB6-2301750X

  • Zoro # G211946675


product price: $57.49
/ea

Key Features

Overall Length
3 in
Left/Right Hand
Right Hand
Min. Bore
1/4 in
Radius
0.0060 in
Bore Depth
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6-2301750X
Zoro #
G211946675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.0060 in
Bore Depth
1-3/4 in
Neck Dia. (In.)
0.1730 in
Shank Dia.
5/16 in
Head Width
0.230 in

Details

Left/Right Hand
Right Hand
Min. Bore
1/4 in
Offset
0.0738 in
SAE or Metric
SAE
Projection
0.0570 in
Finish
AlTiN

Description

0.2500in 1/4 Min Bore DIA x 1.750in 1-3/4 Max Bore Depth x 0.0570in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.0060in Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.