Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Boring Tools - Right Hand .290 HW X .006 R X 2.00 Depth BB, TiN

  • Mfr # BB6-2902000G

  • Zoro # G611946640


product price: $57.49
/ea

Key Features

Overall Length
3 in
Bore Depth
2 in
Offset
0.1338 in
Finish
TiN
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB6-2902000G
Zoro #
G611946640
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
2 in
Shank Dia.
5/16 in
Radius
0.0060 in
Neck Dia. (In.)
7/32 in
Head Width
0.290 in

Details

Offset
0.1338 in
Finish
TiN
Projection
0.0720 in
SAE or Metric
SAE
Left/Right Hand
Right Hand
Min. Bore
0.3100 in

Description

0.3100in Min Bore DIA x 2.000in 2 Max Bore Depth x 0.0720in Projection x 0.3125in 5/16 Shank DIA x 3.00in 3 Overall Length x 0.0060in Radius - Carbide Boring Standard Right Hand, TiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.