Zoro Homepage

Standard, Boring Tools, Right Hand, Sharp, 0.140" (9/64) Min Bore dia, Finish: AlTiN

  • Mfr # BB-140400SX

  • Zoro # G0983406


product price: $38.25
/ea

Key Features

Overall Length
2"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0350"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140400SX
Zoro #
G0983406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Max. Bore Depth
0.400"
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1050"
Min. Bore Dia.
9/64"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0350"

Description

0.140" (9/64) Min Bore DIA x 0.400" Max Bore Depth 0.1250" (1/8) Tooth Width 0.035" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.