Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Right Hand, Sharp, 0.180" Min Bore dia, Groove Width: 0.1500"

  • Mfr # BB-180750SX

  • Zoro # G0988674


product price: $41.15
/ea

Key Features

Overall Length
2-1/2"
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
1/4"
Projection
0.0450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180750SX
Zoro #
G0988674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Split Length
0.175"
Neck Dia.
0.1350"
Max. Bore Depth
3/4"
Min. Bore Dia.
0.1800"
Groove Width
0.1500"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0450"

Description

0.180" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.