Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Max. Bore Depth: 1-1/4"

  • Mfr # BB-2301250SX

  • Zoro # G1001895


product price: $52.19
/ea

Key Features

Overall Length
2-1/2"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0570"
Shank Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-2301250SX
Zoro #
G1001895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Neck Dia.
0.1730"
Max. Bore Depth
1-1/4"
Split Length
0.220"
Min. Bore Dia.
0.2300"
Groove Width
0.2000"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0570"

Description

0.230" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.2000" Tooth Width 0.057" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.