Zoro Homepage

Standard - Boring Tools - Right Hand - Sharp .100 Head Width X .800 Depth BB, AlTiN

  • Mfr # BB-100800SX

  • Zoro # G611946589


product price: $35.05
/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Bore Depth
0.800 in
Min. Bore
0.1100 in (2.8 mm)
Offset
0.0375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100800SX
Zoro #
G611946589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
0.800 in
Shank Dia.
1/8 in
Neck Dia. (In.)
0.0750 in (1.9 mm)
Head Width
0.100 in
Split Length
0.085 in
Tooth Width
0.0700 in
Face Dimension
1/16 in

Details

SAE or Metric
SAE
Min. Bore
0.1100 in (2.8 mm)
Offset
0.0375 in
Finish
AlTiN
Left/Right Hand
Right Hand
Projection
0.0250 in

Description

0.1100in 2.8 mm Min Bore DIA x 0.800in Max Bore Depth x 0.0700in Tooth Width x 0.0250in Projection x 0.1250in 1/8 Shank DIA x 2.00in 2 Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.