Zoro Homepage

Standard, Boring Tools, Right Hand, Sharp, 4.00 mm Min Bore dia

  • Mfr # BBM-040420X

  • Zoro # G0988610


product price: $30.59
/ea

Key Features

Overall Length
50.0 mm
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.990 mm
Shank Dia.
4.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-040420X
Zoro #
G0988610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.0 mm
Shank Dia.
4.000 mm
Split Length
2.50 mm
Groove Width
2.160 mm
Neck Dia.
3.000 mm
Max. Bore Depth
20.00 mm
Min. Bore Dia.
4.000 mm

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.990 mm

Description

4.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 2.160 mm Tooth Width 0.99 mm Projection x 4.000 mm Shank DIA x 50.0 mm Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.